3/4 in. Brass Full Port Threaded 600# Ball Valve
Series 8175L 3/4 in. Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 600 lb. CWP
- Full port
- Blow out proof stem
- Forged brass body
- Meets federal safe water drinking water act, lead-free requirement
- Certified to NSF/ANSI 372
- Meets fed spec WW-V-35, Type II, Class A, Style 3
- Conforms to MSS-SP110
- ISO 9001:2008 manufacturer
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM 1010, ASTM A-283, ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-36 C28000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 8175L
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Forged Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 092201370518
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.8
- cUPC Certified:
- No