This product requires certification to purchase.

13-3/4 in. Tub Spout

Speakman

13-3/4 in. Tub Spout

  • Fast #
  • Part #SRPG180213CA
  • Item #4712969
  • Manufacturer Part #RPG18-0213-CA
5 out of 5 Customer Rating
Brand image
Speakman

13-3/4 in. Tub Spout

  • Fast #
  • Part #SRPG180213CA
  • Item #4712969
  • Manufacturer Part #RPG18-0213-CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 0.5 gpm flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
No
Application:
Residential
CSA Certified:
No
Faucet Part Type:
Tub Spout
GSA Approved:
No
Height:
4/25
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-3/4
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252076763
Width:
10