LF WINFIELD 2-HANDLE ROMAN TUB TRIM IN TUSCAN BRONZE TUBR
Winfield™ LF WINFIELD 2-HANDLE ROMAN TUB TRIM IN TUSCAN BRONZE TUBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All metal construction for durability
- Mid-arc spout to help provide easy access
- 3-hole installation
- Requires 0x6-050R or 0X6-150R Valve - Sold Separately
- Spout and handles included
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Winfield™
- Color Finish Name:
- Tuscan Bronze
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Medium Arc
- Type:
- PRT65WFY
- UPC:
- 038877658857