LFN CCY WALL MOUNT LAVATORY FAUCET SATIN BRONZE PVD CLEMENS PSAB
Clemens LFN CCY WALL MOUNT LAVATORY FAUCET SATIN BRONZE PVD CLEMENS PSAB
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- ADA compliant
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- Intended for use with Newport Brass rough valve item 1-532U as specified (required accessory)
- 1/2 in NPT spout inlet fitting
- 1.2 gpm maximum flow rate
- Dual lever handles control the flow and temperature of water
- Valve not included - options will be presented at check-out
- Drain assembly not included - when adding to cart, option will be presented
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Clemens
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze PVD
- Depth:
- 8-41/50
- Faucet Center Size:
- 7-87/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-17/25
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-17/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/4
- Spout Type:
- Fixed
- Type:
- N3-3251/10
- UPC:
- 709180213773
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes