This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Satin Bronze - PVD

Newport Brass

Wall Mount Bathroom Sink Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N3-3261-10
  • Item #9609410
  • Manufacturer Part #3-3261-10
5 out of 5 Customer Rating
Brand image
Newport Brass

Wall Mount Bathroom Sink Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N3-3261-10
  • Item #9609410
  • Manufacturer Part #3-3261-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Mount:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Type:
N3-3261/10
UPC:
709180213995
WaterSense Labeled:
Yes