LFN CCY WIDESPREAD LAVATORY FAUCET FRENCH GOLD PVD MUNCY PFRG
LFN CCY WIDESPREAD LAVATORY FAUCET FRENCH GOLD PVD MUNCY PFRG
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3300/24A
- UPC:
- 709180235935
- WaterSense Labeled:
- Yes