LIME HD CL 2 ZIP GRM PKT 5X
LIME HD CL 2 ZIP GRM PKT 5X
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 5X
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Type:
- RSV59Z2ZGD5X
- UPC:
- 674326263366
- Weight:
- 1.0094