This product requires certification to purchase.

BRIZO LITZE: BONNET CAP

Brizo

Litze BRIZO LITZE: BONNET CAP

  • Fast #
  • Part #DRP75215SL
  • Item #8098176
  • Manufacturer Part #RP75215SL
3.6 out of 5 Customer Rating
Brand image
Brizo

Litze BRIZO LITZE: BONNET CAP

  • Fast #
  • Part #DRP75215SL
  • Item #8098176
  • Manufacturer Part #RP75215SL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2880
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Litze
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
2
Height:
1/2
Material:
Zinc
Type:
DRP75215SL
UPC:
034449926669