This product requires certification to purchase.

BRIZO LITZE:

Brizo

Litze BRIZO LITZE:

  • Fast #
  • Part #DRP101053NK
  • Item #8098217
  • Manufacturer Part #RP101053NK
5 out of 5 Customer Rating
Brand image
Brizo

Litze BRIZO LITZE:

  • Fast #
  • Part #DRP101053NK
  • Item #8098217
  • Manufacturer Part #RP101053NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
1/2
Height:
1-1/2
Material:
Metal
Type:
DRP101053NK
UPC:
034449931939