Size 5X Plastic Long Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
Job Sight™ Size 5X Plastic Long Sleeve T-Shirt in Black, Fluorescent Yellow-Green and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Job Sight™ high visibility T-Shirts utilize Birds Eye polyester high wicking moisture management fabric
- ANSI/ISEA 107 Type R Class 3 compliant t-shirt for high visibility
- Fluorescent yellow-green background material for excellent daytime visibility
- Black front helps conceal dirt
- Long Sleeve
- Birds Eye Polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- 1 Pocket
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- Application:
- Safety
- Clothing Size:
- 5X
- Collection:
- Job Sight™
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001
- Length:
- 34-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Long Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138038578
- Weight:
- 24 lb