This product requires certification to purchase.

12V Lithium-ion Ratchet Battery Kit

Milwaukee®

M12™ Fuel™ 12V Lithium-ion Ratchet Battery Kit

  • Fast #
  • Part #M255722
  • Item #7629482
  • Manufacturer Part #2557-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Fuel™ 12V Lithium-ion Ratchet Battery Kit

  • Fast #
  • Part #M255722
  • Item #7629482
  • Manufacturer Part #2557-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Battery power source
  • Up to 55 ft-lbs Max Torque
  • Greater durability with FUEL brushless motor
  • Low profile head design allows users for more access in tight spaces
  • Variable speed metal trigger provides ultimate control of the tool
  • Ergonomic and compact solution at 11.8 in and 2.8 Lbs with battery
  • Recessed head profile for more access in tight spaces
  • Providing the first brushless Ratchet in the industry, the Powerstate™ brushless motor delivers up to 2x longer motor life
  • Requires Certification

Documents


Specifications

AMP:
2
Automatic Shut-Off:
No
Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
Yes
Collection:
M12™ Fuel™
Color Finish Name:
Black, Red
ETL Listed:
No
GSA Approved:
No
Height:
2-37/50
Length:
10-20/23
Material:
Plastic
Number of Tools Included:
1
Portable:
No
Tool Type:
Battery
UL Listed:
Yes
Volts:
12V
Weight:
2.43
Width:
1-93/100