This product requires certification to purchase.

Cordless Band Bare Tool

Milwaukee®

M12 FUEL™ Cordless Band Bare Tool

  • Fast #
  • Part #M252920
  • Item #9210905
  • Manufacturer Part #2529-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ Cordless Band Bare Tool

  • Fast #
  • Part #M252920
  • Item #9210905
  • Manufacturer Part #2529-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated rafter hook for easy storage
  • Built-In LED work light
  • Variable speed trigger
  • Pipe reamer compatibility
  • Integrated blade covers for one-handed use
  • Compact and lightweight design
  • Redlink plus intelligence: integrates full-circle communication between tool, battery and charger
  • Powerstate brushless motor delivers longer life and higher performance
  • Jobsite Armor™ provides long-lasting durability
  • Requires Certification

Documents


Specifications

AMP:
0
Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Blade Length (in):
30-9/16
Blade Material:
Metal
Collection:
M12 FUEL™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Cutting Capacity:
2-1/2 in
Height:
6
Length:
14-3/25
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Saw Type:
Band
Teeth Per Inch:
12/14
Tool Type:
Band Saw
UL Listed:
Yes
UPC:
045242579365
Variable Speed:
No
Volts:
12V
Weight:
6.0
Width:
8