M18 ROVER Service & Repair Flood Light in Red
M12 M18 ROVER Service & Repair Flood Light in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 700 Lumens of TRUEVIEW™ High Definition Output
- 120° Pivoting Light Head
- Up to 24 Hours of Runtime with 4.0XC Battery
- Magnetic Mounting
- 2.1Amp USB Output
- Integrated Keyhole for Hanging Overhead
- IP54: Dust and Water Resistance
- 9ft. Drop Rating
- 5yr Tool/Lifetime LED Warranty
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12
- Color Finish Name:
- Black, Red
- Height:
- 5-3/10
- Length:
- 3-3/5
- Light Bulb Type:
- LED
- Lumens:
- 700
- Material:
- Plastic
- Number of Lights:
- 1
- Power Source:
- Battery
- Type:
- M236720
- UL Listed:
- Yes
- UPC:
- 045242592241
- Volts:
- 12V
- Weight:
- 0.73
- Width:
- 2-1/2