M18 Compact Brushless 1/4 Hex Impact Driver Kit
M18 Compact Brushless 1/4 Hex Impact Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest application speed
- 1,600 in./lbs. of torque
- 5.1 in. L
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
Specifications
- AMP:
- 2
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Height:
- 7-3/4
- Length:
- 5-1/10
- Power Source:
- Battery
- RPM:
- 3200
- Type:
- M285022CT
- UPC:
- 045242006977
- Volts:
- 18V
- Weight:
- 2.9
- Width:
- 2-1/4