11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite
Malbec 11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand-crafted artisanal glass features delightful organic texture
- Glass shape and finish will have subtle variations due to the nature of forming process
- Graphite finish with rich smoke-colored textured glass
- Pendant uses one 100W max. medium base lamp (sold separately)
- Create a customized look - by grouping several pendants together in a kitchen, entryway or living room setting
- Perfectly imperfect, the design offers dimension and visual interest
- Suitable for designs from Bohemian to Coastal
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
Specifications
- ADA Compliant:
- No
- Collection:
- Malbec
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 11-3/4
- Glass Type:
- Smoked Textured
- Height:
- 14
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Bohemian, Farmhouse, Urban Industrial, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247216246
- Volts:
- 120V
- Watts:
- 100
- Width:
- 11-3/4