70 x 36 in. Combo Drop-In Bathtub with Side Drain in White
Mellenie 70 x 36 in. Combo Drop-In Bathtub with Side Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in tub with side center drain
- Includes cable waste and overflow
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Collection:
- Mellenie
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Side
- Height:
- 25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 70 in
- Overall Width:
- 36 in
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277615891
- Volts:
- 120V