Size XXXXL Surveyor Vest in Hi-Viz Green
Radwear® Size XXXXL Surveyor Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Radians SV6H type R class 2 heavy-duty two tone Surveyor's safety vest is a reinforced version of a standard Surveyor's vest
- Reflective material is used for edging to enhance reflective brightness
- Multi-function pocket designs, including a clear vinyl credential/badge holder, featuring large inside pockets
- ANSI/ISEA 107-2015 standards - class 2
- ANSI rated mesh front and back with solid material pockets
- Heavy-duty zipper closure
- Reinforced webbing and trim edging
- Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets
- Grommets at neck for tool keepers/lanyards
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 2
- Application:
- Heavy Duty
- Clothing Size:
- 4XL
- Collection:
- Radwear®
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5
- Length:
- 10-4/5
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Surveyor Vest
- Reusable:
- Yes
- UPC:
- 674326265865
- Weight:
- 0.76
- Width:
- 8-3/5