1/2 x 3/8 in. FIPT x OD Compression Loose Key Angle Supply Stop Valve in Polished Chrome
Mini-Ball™ 1/2 x 3/8 in. FIPT x OD Compression Loose Key Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- Shut-offs for toilets, sinks, faucets, bidets, icemakers, dishwashers, instant hot units, water filters and many other end-of-line or point-of-use fixtures.
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime Warranty
- They may build them with something else, but they fix them with these
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASME:
- ASME A112.18.1
- Collection:
- Mini-Ball™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- OD Compression
- End Connections:
- FPT x OD Compression
- Handle Material:
- Nickel Plated Zinc
- Handle Type:
- Loose Key
- Height:
- 1-2/10
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/10
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.38