This product requires certification to purchase.

2 in. Carbon Steel Full Port NPT 1000# Ball Valve

Flow-Tek

Series 8000 2 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #F14020011000CSRTNN
  • Item #2995735
  • Manufacturer Part #140200-11000CSRT-NN
4.7 out of 5 Customer Rating
Brand image
Flow-Tek

Series 8000 2 in. Carbon Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #F14020011000CSRTNN
  • Item #2995735
  • Manufacturer Part #140200-11000CSRT-NN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow-Tek Series 7000 & 8000 3-piece ball valvesoffer the highest flexibility in the Bray product line for selection of end connections
  • Seat materials and three piece design
  • Valves can be fitted with control or tri-ported balls (for full cavity drainage), as well as cavity fillers for special service requirements
  • The Series 7000/8000 is designed with extensive interchangeability of balls, stems, stem packing, handles and mounting hard
  • This system reduces parts inventory and maintenance costs
  • The three piece body design allows the body to swing-out for ease of in-line maintenance
  • It also makes it possible to offer a wide variety of end connections
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
API:
API 598
ASME:
ASME B16.10
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Collection:
Series 8000
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
9-21/25 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
4-53/100 in
ISO:
ISO 5211
Length:
4-12/25 in
MSS:
MSS SP-110, MSS SP-72
Material:
Carbon Steel
Maximum Temperature:
550
Minimum Temperature:
-50
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-50 to 550 Deg F (-46 to 287 Deg C)
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve