5 PC CARB MULTI-MAT DRILL BIT KIT
5 PC CARB MULTI-MAT DRILL BIT KIT
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 54 Pallet: 5400-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Laser engraved cross hairs
Specifications
- Diameter:
- 3
- Length:
- 6-3/4
- Portable:
- Yes
- Product Type:
- Masonry Bit
- Type:
- M48208898
- UPC:
- 045242539970