This product requires certification to purchase.

N/R LS TSHRT MST WCK ORG XL

Radians

N/R LS TSHRT MST WCK ORG XL

  • Fast #
  • Part #RST21NPOSXL
  • Item #7220655
  • Manufacturer Part #ST21-NPOS-XL
3.4 out of 5 Customer Rating
Brand image
Radians

N/R LS TSHRT MST WCK ORG XL

  • Fast #
  • Part #RST21NPOSXL
  • Item #7220655
  • Manufacturer Part #ST21-NPOS-XL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
Does NOT meet ANSI/ISEA 107 requirements
Clothing Size:
XL
Color Finish Name:
Hi-Viz Orange
Material:
Plastic
Material Type:
Polyester
Product Type:
Safety Clothing
Reusable:
Yes
Type:
RST21NPOSXL
UPC:
674326243153
Weight:
0.4906