*CVR* NEO DBL PAPER HLDR PC
Neo™ *CVR* NEO DBL PAPER HLDR PC
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Equipped with dual paper holsters
- Durable, solid metal construction
- Includes necessary mounting hardware
- Clean, modern design
- Corrosion-resistant Polished Chrome finish
- Designed to hold up to 50 pounds of weight
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-19/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Brass
- NSF Certified:
- No
- Type:
- Holder
- UPC:
- 671252142680
- Width:
- 11-69/100