Size L Rubber Glove in Blue (Box of 100)
Size L Rubber Glove in Blue (Box of 100)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MT
Product Details
Product Details
- Powder-free
- Latex free
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 3 mil
- UPC:
- 763583601360