Delta Brizo Odin: Pressure Balance With Diverter - Valve Handle Luxe Gold
Odin® Delta Brizo Odin: Pressure Balance With Diverter - Valve Handle Luxe Gold
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-1/2
- Handle Type:
- Lever
- Height:
- 5-13/100
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449915793