This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

Progress Lighting

Crawford 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #PP5686108MD
  • Item #8159112
  • Manufacturer Part #P5686-108MD
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

Crawford 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #PP5686108MD
  • Item #8159112
  • Manufacturer Part #P5686-108MD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Etched white glass panes give off a soft glow of light.
  • The panes are housed in a handsome oil-rubbed bronze frame.
  • This wall lantern offers updated traditional styling with scroll arm.
  • Ideal for any foyer, bedroom, entryway, porch, or patio.
  • Perfect for transitional or new traditional settings.
  • Measures 8-1/2-inch width by 16-3/4-inch height.
  • Uses one medium base bulb that is sold separately (100w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
16-3/4 in
Width
8-1/2 in
Characteristics & Features
Collection
Crawford
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
785247235674