PEERLESS PARKWOOD SOAP DISPENSER
Parkwood® PEERLESS PARKWOOD SOAP DISPENSER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Peerless Parkwood series kitchen faucets
- Complete soap dispenser assembly
- Includes pump head, mounting kit, and bottle
- Sold individually
- Guaranteed not to tarnish or corrode
- Overall depth of 6 in.
- Genuine Peerless replacement part
- Also available in Chrome
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Peerless
- Collection:
- Parkwood®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 6
- Height:
- 2-31/100
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Type:
- PRP100682SS
- UPC:
- 034449917438
- Width:
- 2-1/4