Cap in Brilliance Stainless Steel
Cap in Brilliance Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless Steel
- Depth:
- 2
- Faucet Part Type:
- Cap
- Height:
- 1/2
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449803618