PIVOTAL: 17 SERIES SHOWER ESCUTCHEON
Pivotal PIVOTAL: 17 SERIES SHOWER ESCUTCHEON
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Pivotal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 5-1/2
- Length:
- 7
- Material:
- Zinc
- Origin:
- Global
- Type:
- Faucet
- UPC:
- 034449865791
- Width:
- 7