100W 1-Light Medium E-26 Incandescent Pendant Light in Polished Chrome
Classic 100W 1-Light Medium E-26 Incandescent Pendant Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers any angelic demeanor to any space it inhabits
- An etched glass, bell-shaped shade is the focus of this lighting design
- The shade hangs from a beautiful antique bronze light base that is held in place by a delicate stem
- Ideal for any foyer, kitchen, or dining room
- Perfect for transitional settings
- Measures 5-1/8 in width by 7 in height
- Uses one medium base bulb that is sold separately (100W Max - LED or incandescent)
- Able to be fully dimmable with dimmable bulbs
- Includes installation instructions and mounting hardware
- Progress lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/8
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 7
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 46
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247241194
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5-1/8