This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Moen

Voss™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MUT2692EPNL
  • Item #9511571
  • Manufacturer Part #UT2692EPNL
5 out of 5 Customer Rating
Brand image
Moen

Voss™ One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #MUT2692EPNL
  • Item #9511571
  • Manufacturer Part #UT2692EPNL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space
  • Life shine® Finish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Lever Handle Makes It Easy To Adjust The Water
  • M-core 2-series Cartridge Included With Trim
  • 4-1/16" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Full Spray
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Pea Water sense® Criteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
1212
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-1/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UPC:
026508339381
Valve Trim Type:
Pressure Balancing