This product requires certification to purchase.

PORTER: SHOWER HEAD

Delta Faucet

Porter PORTER: SHOWER HEAD

  • Fast #
  • Part #DRP92181BN
  • Item #7344062
  • Manufacturer Part #RP92181BN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Porter PORTER: SHOWER HEAD

  • Fast #
  • Part #DRP92181BN
  • Item #7344062
  • Manufacturer Part #RP92181BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Porter
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Height:
3-47/50 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Spray w/ Massage, Massaging
UL Listed:
No
UPC:
034449852838
WaterSense Labeled:
Yes
Width:
6 in