This product requires certification to purchase.

33-1/2 in. Rectangular Wall Mounted Beveled Edge Mirror in Charcoal

Native Trails

Portola 33-1/2 in. Rectangular Wall Mounted Beveled Edge Mirror in Charcoal

  • Fast #
  • Part #NNSMR3430C
  • Item #9433990
  • Manufacturer Part #NSMR3430-C
4.4 out of 5 Customer Rating
Brand image
Native Trails

Portola 33-1/2 in. Rectangular Wall Mounted Beveled Edge Mirror in Charcoal

  • Fast #
  • Part #NNSMR3430C
  • Item #9433990
  • Manufacturer Part #NSMR3430-C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of lightweight concrete
  • Sealed with impermeable nano sealer
  • Crack, stain and scratch resistant
  • 1 1/4-inch beveled glass
  • Integrated hanging wire included for vertical or horizontal installation
  • Perfect paired with a Native Stone bath sink or as an impressive focal point of its own
  • Outer Dimensions: 29.5? x 33.5? x 2.5?
  • Inner Dimensions: 20.5? x 24.5?
  • Weight: 35lb
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Portola
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Height:
33-1/2 in
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
UPC:
816683028916
Weight:
35 lb
Width:
29-1/2 in