40G 36 MBH Propane Short Boy WHTR ALUM
ProMax® 40G 36 MBH Propane Short Boy WHTR ALUM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
Specifications
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProMax®
- Diameter:
- 22 in
- End Connections:
- NPT
- First Hour Rating:
- 41
- Fuel Type:
- Propane
- Height:
- 51-1/2 in
- MBH:
- 400
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657263195
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short