CCY 40G 40 MBH NAT Short Boy WHTR KA90
ProMax® CCY 40G 40 MBH NAT Short Boy WHTR KA90
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- User friendly state-of-the-art electronic gas control provides more precise temperature control, and features an LED control light which displays operation status and diagnostics information
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Drain valve uses a standard female hose fitting that allows for fast and easy draining during maintenance
- CSA certified and ASME rated T&P relief valve
- Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
-
Green
Specifications
- BTU:
- 40000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProMax®
- Diameter:
- 22 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 45.5
- Fuel Type:
- Natural Gas
- Height:
- 58-1/4 in
- MBH:
- 400
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657246013
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short