2.2 Gallons Per Minute PURIST Single Control BIDET Faucet
Purist® 2.2 Gallons Per Minute PURIST Single Control BIDET Faucet
Product Details
Product Details
- Complements the Purist® collection
- Material: Solid brass
- One-piece, self-contained ceramic disc valve allows both volume and temperature control
- Temperature memory allows faucet to be turned on and off at any temperature setting
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Single-hole faucet drilling
- Flexible supplies for easy installation
- Spout: 4-1/4"
- Also available with smile design handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-3/8
- Spout Reach:
- 4-1/4
- Spray Type:
- Horizontal
- Trim Only:
- No
- Type:
- K14434-4A-SN
- UPC:
- 650531149978