SUPER STAND - 1018 - 12IN
SUPER STAND - 1018 - 12IN
Product Details
Product Details
- Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
- Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
- 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
- Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
- 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
- Available in 12", 18" and 24" height.
Specifications
- Allowable Load:
- 800 lbs
- Brand Model Compatibility:
- Toshiba MMY-AP2802FT8 Air Conditioner
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 30
- Length:
- 58
- Material:
- Steel
- Type:
- DIVQSSS101812
- UPC:
- 095247157891
- Width:
- 40