Right Hand Shower SEAT XH
Right Hand Shower SEAT XH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 4-3/4
- Length:
- 36-3/4
- Material:
- Phenolic
- Overall Length:
- 36-3/4
- Overall Width:
- 30
- Proposition 65:
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- B9571000000
- UPC:
- 084241012435
- Weight:
- 28
- Width:
- 30