60W 3-Light Medium E-26 Incandescent Outdoor Pendant in Noir
Riverside 60W 3-Light Medium E-26 Incandescent Outdoor Pendant in Noir
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Transitional Versatility
- Modern Design
- Suitable for Outdoor Spaces
- Clear Diffusion of Light
Specifications
- Collection:
- Riverside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19-13/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Iron, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 190808136985
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11