1/2 in. Forged Brass Full Port Sweat 600# Ball Valve
S-1002 1/2 in. Forged Brass Full Port Sweat 600# Ball Valve
Product Details
Product Details
- S-1002NL no lead forged brass full port ball valve, gland follower design, sweat x sweat
- ANSI/NSF 61-G
- CSA Certified (1/2 in. - 2 in. T-1002/T-1002NL)
- FM approved (1/2 in. - 2 in. T-1002)
- ISO-9002
- UL listed (1/2 in. - 2 in. T-1002)
- 150 WSP
- 600 CWP
- Bottom-loaded, blowout-proof stem with PTFE packing gland and forged brass packing nut
- Durable PTFE seats
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 16.33, ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.51
- ASTM:
- ASTM A-283 Class D, ASTM B-16 UNS C36000
- Clean Bagged:
- No
- Collection:
- S-1002
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/10
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545082356
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve