Set Screw For Blade Clamp
Sawzall® Set Screw For Blade Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for several different models of Milwaukee SAWZALL
- Includes washer
- Used in some other Milwaukee products
- (1) bolt with washer included per package
Specifications
- Brand Model Compatibility:
- 6509 Sawzall
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 73/100
- Length:
- 9/16
- Size:
- #10
- Tool Type:
- Reciprocating Blade
- Type:
- M06752402
- UPC:
- 045242050437
- Weight:
- 0.01
- Width:
- 31/100