This product requires certification to purchase.

SELF POWERED BLUETOOTH SPEAKERS POLISHED CHROME

Thermasol

SELF POWERED BLUETOOTH SPEAKERS POLISHED CHROME

  • Fast #
  • Part #TSPBSPC
  • Item #7864697
  • Manufacturer Part #SPBS-PC
5 out of 5 Customer Rating
Brand image
Thermasol

SELF POWERED BLUETOOTH SPEAKERS POLISHED CHROME

  • Fast #
  • Part #TSPBSPC
  • Item #7864697
  • Manufacturer Part #SPBS-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Play music in your shower
  • No additional equipment needed
  • Input Power: DC12V/1A
  • Bluetooth Version: 2.1+EDR
  • Stereo sound
  • Speaker Unit: 8ohm 5W/10W(Max)
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Depth:
4-1/2
Height:
5
Material:
Brass, Plastic
Product Type:
Speaker
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Type:
TSPBSPC
UPC:
652592075524
Width:
5