SHOWER BASE 60X30 MATTE WHITE -LEFT
SHOWER BASE 60X30 MATTE WHITE -LEFT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM C-1028 2007
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Location:
- Left
- Drain Opening:
- 3-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Strainer Color:
- Polished Chrome
- Threshold Height:
- 2-1/2
- Type:
- MTISBDM6030IFMLHWH
- UL Listed:
- No
- Width:
- 30