Shower ROD 1-1/4 OD X 42-
Shower ROD 1-1/4 OD X 42-
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Finish
- Diameter:
- 1-1/4
- Height:
- 2-1/2
- Installation Type:
- Concealed Mount
- Length:
- 42
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Other
- Type:
- B9539042000
- UPC:
- 084241012398
- Width:
- 3-1/4