This product requires certification to purchase.

*CVR* AXOR SHOWERSELECT SOFTCUBE 2

AXOR

ShowerSelect *CVR* AXOR SHOWERSELECT SOFTCUBE 2

  • Fast #
  • Part #AX36707821
  • Item #7112498
  • Manufacturer Part #36707821
5 out of 5 Customer Rating
Brand image
AXOR

ShowerSelect *CVR* AXOR SHOWERSELECT SOFTCUBE 2

  • Fast #
  • Part #AX36707821
  • Item #7112498
  • Manufacturer Part #36707821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The buttons provides easy on/off for each shower function with a single touch.
  • STYLE COMPATIBILITY: The AXOR ShowerSelect SoftCube design is a perfect pairing with the AXOR Citterio M bathroom collection
  • ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
  • ROBUST MATERIALS: The trim plate is made of metal, making it durable through wear and tear
  • FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Cartridge Type:
Thermostatic, Start/stop Cartridge
Collection:
ShowerSelect
Depth:
2-677/1000 in
Flow Rate:
2.0 gpm
Handle Material:
Metal
Height:
4-3/4 in
IAPMO Listed:
Yes
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
6-693/1000 in