2 x 4 ft. Siltsack Type B Regular Flow with Curb Deflector (Pack of 10)
2 x 4 ft. Siltsack Type B Regular Flow with Curb Deflector (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Size:
- 2 ft x 4 ft x 3 ft
- Width:
- 48 in