This product requires certification to purchase.

SLDBR PN

SLDBR PN

  • Fast #
  • Part #DRP64238PN
  • Item #4899702
  • Manufacturer Part #RP64238PN
3.6 out of 5 Customer Rating
Brand image

SLDBR PN

  • Fast #
  • Part #DRP64238PN
  • Item #4899702
  • Manufacturer Part #RP64238PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3496
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
63/100
Height:
26-22/25
Type:
Faucet
UPC:
034449764537