66 x 30 in. Thermal Air Drop-In Bathtub with End Drain in White
Solo 66 x 30 in. Thermal Air Drop-In Bathtub with End Drain in White
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with end-drain
- Includes built-in arm rests
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 55 gal
- Collection:
- Solo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-1/2
- Drain Location:
- End
- Height:
- 19
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Plastic, Reinforced Fiberglass
- Overall Length:
- 66
- Overall Width:
- 30
- Pump Location:
- Rear
- UL Listed:
- Yes
- UPC:
- 758277621403
- Volts:
- 120V