DM SOAP LOTION DISPN SRST
Spargo™ DM SOAP LOTION DISPN SRST
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Brand Model Compatibility:
- Delta
- Collection:
- Spargo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spotshield Stainless
- Depth:
- 4-1/2
- Height:
- 2-3/4
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Origin:
- Domestic
- Type:
- DRP91347SP
- UPC:
- 034449843539
- Width:
- 2-13/100