This product requires certification to purchase.

2-3/10 in. Spout Flange in Stainless

Peerless®

2-3/10 in. Spout Flange in Stainless

  • Fast #
  • Part #PRP101010SS
  • Item #8048478
  • Manufacturer Part #RP101010SS
3.6 out of 5 Customer Rating
Brand image
Peerless®

2-3/10 in. Spout Flange in Stainless

  • Fast #
  • Part #PRP101010SS
  • Item #8048478
  • Manufacturer Part #RP101010SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5760
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
UPC:
034449931038