PN *STANFO SCONCE
Stanford PN *STANFO SCONCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Arts and Crafts designers merged historic inspirations with the minimalism of early 20th century modernism
- By integrating a torch shape into a clean-lined sconce, Stanford’s embodies the versatile eclecticism of this era
- We offer these poised fixtures in a variety of finishes, with looks that range from traditional to contemporary
- Clip Shade Attachment
Specifications
- Collection:
- Stanford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Height:
- 23-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Faux Silk
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 806134146559
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/4 in